4 oz. Fast Set Plastic Blue Pipe Cement
721™ 4 oz. Fast Set Plastic Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High-strength blue PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Medium-bodied, fast-setting, high-strength, low-VOC PVC solvent cement, Suitable for use on rigid PVC with interference fit schedule 40 through 6 in and schedule 80 through 4 in
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Irrigation, Non-pressure, Pool and Spa
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 721™
- Color:
- Blue
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz