2 - 3 in. Plastic Stainless Steel General Purpose Drain
2 - 3 in. Plastic Stainless Steel General Purpose Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 2500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits 2, 3, 4 Inch schedule 40 DWV fitting
- For draining where waterproofing membrane is not utilized
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Laundry, Patios, Pools, Walkways
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 2 in
- Drain Body Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Round
- Height:
- 2 in
- Width:
- 4 in