2 in. Plastic Cleanout
2 in. Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
- Manufactured in compliance with IGC 78?2002
- Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
Specifications
- Adjustable:
- No
- Application:
- Residential
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Plug Included:
- No