2 in. DWV Systems, Sewer Test Plug
2 in. DWV Systems, Sewer Test Plug
Frequently Purchased Together
Product Details
- Made of high impact ABS material
- This model for end-of-pipe only
- Oversized wingnut with wrench pad for easy removal
- Neoprene gasket
- Will not rust or corrode
Specifications
- Application:
- DWV Systems, Sewer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 2 in
- Tool Type:
- Test Plug
- Weight:
- 0.9 lb
- Width:
- 2-7/10 in