2 in. Push On Plastic Stainless Steel Shower Drain
This product has been replaced by
Manufacturer Part #63500
2 in. Push On Plastic Stainless Steel Shower Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Round
- Outlet Type:
- Push On