2 in. Satin Nickel Shower Drain
This product has been replaced by
Manufacturer Part #63615
2 in. Satin Nickel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Browns
- Construction:
- Non-Membrane
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in