Weld-On®

2 in. Threaded Plastic Shower Drain

Part #I67008  |  Manufacturer Part #67008

Drain Base Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low Profile Adjustable Shower Drain with Reversible Clamping Ring and Brass Inserts

Documents

Specifications

Adjustable: No

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Fits Pipe Size: 2 in

Grate Diameter: 3 in

Grate Shape: Round

Outlet Type: Threaded