2 in. Plastic Chrome Shower Drain
This product has been replaced by
Manufacturer Part #63803
49871 Series 2 in. Plastic Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low Profile Adjustable Shower Drain Brass Barrel and Heavy Brass Square Grate with Reversible Clamping Ring
Specifications
- Adjustable:
- Yes
- Collection:
- 49871 Series
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square