1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Blue
1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Blue
Frequently Purchased Together
Product Details
- Color coded - red for hot, blue for cold
- Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
- Protects supply tubing in slab foundation
- Wire service cord and polarized plug are furnished
- Refrigeration system is balanced to provide low energy usage
- High displacement compressor, counterflow cooling evaporator/chiller, efficient capillary sizing, large capacity dryer-strainer, and fan-cooled condenser with maximum heat exchange
- Pushing down on push bars activates the water flow
- Features front and side soft touch self-closing push bars
- Provides a smooth, unbroken, protective finish over the entire cabinet which is easy to clean and maintain
- Manufactured of heavy gauge steel with a fingerprint resistant brushed sterling vinyl covering
Specifications
- Application:
- CPVC, Copper Pipe, PEX, Plastic
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1/2 in - 1 in
- Height:
- 3 in
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Pipe Sleeve
- Thickness:
- 0.006 in
- Weight:
- 2 lb
- Width:
- 2-1/4 in