0 items

Weld-On 3 - 4 in. PVC Offset Closet Flange with Adjustable Metal Ring

I86181

Fits Pipe Size

3 in - 4 in

$16.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2" offset allows for margin of error for pipe flange alignment
  • Fits 3" or 4" SCH 40 DWV Pipe
  • Metal adjustable ring allows for easy allignment of bolts and screws

SPECIFICATIONS

Fits Pipe Size
3 in - 4 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday