3 in. DWV Systems, Sewer Test Plug
3 in. DWV Systems, Sewer Test Plug
Frequently Purchased Together
Product Details
- An over-sized wing nut with a wrench pad makes installation easy. Manufactured of high impact ABS, with a steel plated screw, and a zinc nut, this product is rust and corrosion resistant
- The sealing gasket is neoprene
- The Twist Mechanical Test Plug is designed for use in standard sized DWV piping for the purpose of blocking or testing of the system
Specifications
- Application:
- DWV Systems, Sewer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 3 in
- Tool Type:
- Test Plug
- Weight:
- 1.9 lb
- Width:
- 4-1/2 in