3/4 in. Plastic Nail Barb Clamp in Beige

You last purchased this on
 
Water-Tite

Right Strap™ 3/4 in. Plastic Nail Barb Clamp in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Right Strap™ 3/4 in. Plastic Nail Barb Clamp in Beige

  • Fast #
  • Part #I82854
  • Item #851096
  • Manufacturer Part #82854
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Can be installed as either a half clamp or a full clamp
  • Compatible with all plastic and metal CTS (copper tube size) tubing
  • Plastic multi-function pipe clamp with preloaded nail for easy installation
  • Installs 2 ways
  • Patent 6073891
  • Use it like a half clamp or a full clamp
  • No pinning, no binding, no complaints
  • Half clamp installation provides 3/32-inch gap between pipe and wood framing; greatly minimizes pipe noise common to overly restrictive systems
  • For all metal and plastic 1/2 in and 3/4 in and Now 1 in copper tube size materials
  • Factory assembled for half clamp installation
  • Requires Certification

Documents


Specifications

Application:
CPVC Tubing, Copper Tubing, PEX Tubing, Polybutylene Tubing
Collection:
Right Strap™
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-9/10 in
Length:
1-47/100 in
Material:
Plastic
Product Type:
Pipe Clamp
Temperature Rating:
160
Width:
3/8 in
cUPC Certified:
Yes