704™ 1 gal Fast Set Plastic Clear Pipe Cement

Part #I12122  |  Item #1673079  |  Manufacturer Part #12122

$ 104.27 EACH
(Pricing is for 1 gal)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium bodied, fast setting, Low VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) diameter, Schedule 80 through 4 in (110 mm) diameter
  • Quality formulation for irrigation, electrical conduit, pool & spa and plumbing, including PVC foam core pipe
  • Made in USA

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D-2564

Application: [Irrigation, Conduit, Pool and Spa, Plumbing]

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B137.3

Collection: 704™

Color: Clear

IAPMO Listed: Yes

Melting Temperature: -163.3 F

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Odor: Yes

Pipe Compatibility: PVC

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1 gal