Weld-On®

704™ 1 qt Fast Set Plastic Grey Pipe Cement

Part #I12128  |  Manufacturer Part #12128

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile PVC solvent cement suitable for potable water pressure systems, irrigation, turf, foam core, and conduit applications
  • Medium-bodied, high-strength gray PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D2564

Application: [Irrigation, Conduit, Pool and Spa, Plumbing]

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B137.3, CSA B181.2]

Collection: 704™

Color: Grey

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Odor: Yes

Pipe Compatibility: Plastic

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1 qt