Weld-On®

705™ 8 oz Fast Set Plastic Clear Pipe Cement

Part #I10097  |  Manufacturer Part #10097

Size:

1/2 pt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial-grade PVC solvent cement suitable for irrigation, DWV systems, PVC foam core, and electrical conduit applications
  • Medium-bodied, high-strength clear PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D2564

Application: [Industrial, Irrigation, DWV, Pool and Spa]

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B137.3

Collection: 705™

Color: Clear

Depth: 2 in

Height: 3 in

NSF Certified: Yes

NSF Specifications: [NSF/ANSI 14, NSF 61]

Odor: Yes

Pipe Compatibility: Plastic

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1/2 pt

Width: 2 in