Weld-On®

717™ 1 qt Regular Set Plastic Clear Pipe Cement

Part #I10144  |  Manufacturer Part #10144

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile PVC solvent cement with great gap-filling properties suitable for potable water pressure systems, irrigation, turf, DWV, and conduit applications
  • Heavy-bodied, high-strength clear PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D2564

Application: Conduit, Drain, Industrial, Irrigation, Potable Water Systems, Sewer, Vent System, Waste

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B137.3

Collection: 717™

Color: Clear

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Odor: Yes

Pipe Compatibility: Plastic

SCAQMD Compliant: Yes

Set Time: Regular Set

Size: 1 qt