724™ 1 pt Medium Set CPVC Orange Pipe Cement

Part #I13531  |  Item #7797316  |  Manufacturer Part #13531

$ 36.78 EACH

Size:

1 pt

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-bodied, medium-setting, low-VOC CPVC cement for all classes and schedules with interference fit through 12" (315 mm) diameter
  • High-strength orange PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid CPVC and PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM F-493

Application: Chemical

CARB OTC LEED Compliant: No

Collection: 724™

Color: Orange

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Odor: Yes

Origin: Domestic

Pipe Compatibility: CPVC

SCAQMD Compliant: No

Set Time: Medium Set

Size: 1 pt