1 qt. Fast Set Plastic Clear Pipe Cement
780™ 1 qt. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular-bodied, fast-setting, low-VOC PVC cement
- Made in USA
- Formulated for all classes and schedules with interference fit through 4 in (110 mm) diameter (not for Schedule 80) for plumbing applications
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 780™
- Color:
- Clear
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- No
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Regular Set
- Size:
- 32 oz
- Weight:
- 2 lb
- Width:
- 10 in