1 gal Fast Set Plastic Clear Pipe Cement

You last purchased this on
 
Weld-On®

781™ 1 gal Fast Set Plastic Clear Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

781™ 1 gal Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I14005
  • Item #4448543
  • Manufacturer Part #14005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-strength clear PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Medium-bodied, fast-setting, low-VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) diameter, schedule 80 through 4 in (110 mm) diameter
  • Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
Application:
Potable Water, Waste, DWV
CARB OTC LEED Compliant:
Yes
Collection:
781™
Color:
Clear
Depth:
4 in
GSA Approved:
No
Height:
10 in
IAPMO Listed -:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
Weight:
8 lb
Width:
6 in