Weld-On® 781™ 1 qt Fast Set Plastic Clear Pipe Cement

I14006

Manufacturer Part #: 14006

Size

1 qt

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Weld-On® 781™
  • Medium-bodied, fast-setting, low-VOC PVC cement
  • Formulated for all classes and schedules with interference fit through 6" (160 mm) diameter
  • Schedule 80 through 4" (110 mm) diameter for plumbing applications
  • Can be used without primer on non-pressure systems if local code
  • Size: Quart

SPECIFICATIONS

Collection
781™
Color
Clear
Pipe Compatibility
Plastic
Size
1 qt

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday