32 oz. Regular Set Plastic Clear Pipe Cement

You last purchased this on
 
Weld-On®

782™ 32 oz. Regular Set Plastic Clear Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

782™ 32 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I14016
  • Item #4448554
  • Manufacturer Part #14016
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Formulated for all classes and schedules with interference fit through 12 in (315 mm) diameter for plumbing applications
  • Good gap-filling properties
  • Heavy-bodied, medium-setting, low-VOC PVC cement
  • Made in USA
  • Medium-setting times allow more working time in warm weather
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
Application:
Potable Water, Waste, DWV, Commercial
CARB OTC LEED Compliant:
Yes
Collection:
782™
Color:
Clear
Depth:
4 in
Height:
5 in
IAPMO Listed -:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
32 oz
Weight:
2 lb
Width:
15 in