8-3/4 x 1-1/4 - 1-1/2 in. Galvanized Base Roof Flashing
8-3/4 x 1-1/4 - 1-1/2 in. Galvanized Base Roof Flashing
Frequently Purchased Together
Product Details
- Elastomer collar heat tested to 180 deg F
- Fits any roof pitch to 45 deg
- Tested for ultraviolet, ozone and weather resistance
- 24 ga galvanized base with elastomer collar
- All flexible, one-piece base and collar
- Approved for type "B" installations
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 8 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Height:
- 2 in
- Length:
- 12 in
- Material:
- Steel
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 12-1/2 in x 8-3/4 in
- Width:
- 12 in