0 items

Weld-On ABS Cement

I10243

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applicator cap
  • For all classes and schedules with interference through 8" diameter
  • Plumbing, conduit and foam core pipe
  • Size: Quart
  • Weld-On® 773™ medium bodied

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1 qt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday