Weld-On® ABS Medium Body Cement in Milky Clear

I1023

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For plumbing application, conduit and foam core
  • Medium bodied, fast setting, low VOC ABS Cement for all classes and schedules with interference fit through 8" diameter

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Milky Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday