All Seal™ 1 pt Multipurpose Seal

Part #I87670  |  Item #3520412  |  Manufacturer Part #87670

$ 17.53 EACH

Size:

1 pt
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Multi-purpose sealant for sealing and lubricating all metal and plastic (ABS, PVC, CPVC, Polypropylene and Nylon) piping systems carrying various materials
  • Fits pint- and quart-sized cans
  • Sturdy bristles enable precise placement and thorough coverage
  • Very low-VOC content: 152 g/L
  • Product is grit-free to provide leak-proof seal on pipe threads
  • 2-years shelf life

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D2564

Application: Plastic Pipe

CARB OTC LEED Compliant: Yes

Collection: All Seal™

Color: Beige

Height: 4 in

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Size: 1 pt

Temperature Range: -50 to 455 Deg F