0 items

Weld-On Aluminum Water Heater Pan

I870

Diameter

Starting at $45.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1/8" deep
  • Complies with SBCCI section 1213.7
  • Durable 20 gauge aluminum circular pans recommended for gas water heater protection
  • Pre-drilled with 1" drain kit
  • Will not rust

SPECIFICATIONS

Color Finish
Silver
Depth
2-1/8 in
Diameter
20 in
Height
2-1/8 in
Length
22 in
Material
Aluminum
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday