0 items

Weld-On Bar With Plastic Insulators

I8669

Length

Starting at $2.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with copper, CPV, and PEX tubing
  • Horizontal Insulators are available in CPVC
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Insulators are available for horizontal runs of 1/2" or 3/4" tube
  • Kits include a 20" or 26" stabalizer bar, 2 tube insulators and 4 nails

SPECIFICATIONS

Color Finish
Black
End Connection 1
CTS
Fits Pipe Size
1/2 in
Length
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday