0 items

Weld-On® FlowGuard Gold® CPVC Cement

I1102

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2846, ASTM F-493
CSA Certified
CSA B137.6
Collection
FlowGuard Gold®
Color Finish
Yellow
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/4 pt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday