0 items

Weld-On CPVC Light Duty Cement in Orange

I1012

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For potable water to 180° F
  • May be used without primer if local codes permit
  • Regular bodied, fast setting, low VOC CPVC Cement for Copper tube size and SCH 40 pipe and fittings with interference fit through 2" diameter
  • Suitable for residential plumbing and industrial systems

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2846, ASTM F-493
Application
CPVC
Color Finish
Orange
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday