1/4 in. Plastic PVC Closet Flange Extension Ring (Pack of 2)
Flush Tite 1/4 in. Plastic PVC Closet Flange Extension Ring (Pack of 2)
Frequently Purchased Together
Product Details
- PVC construction; 1/4-inch thick
- Can be stacked to achieve desired height
- Adjustment rings build up existing closet flange to meet flooring for a proper seal
- Designed for easy alignment of bolts and screws
Specifications
- Application:
- Residential
- Collection:
- Flush Tite
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 2
- Product Type:
- Extension Ring
- Test Cap Included:
- No
- Width:
- 6 in