1/4 pt Pipe Thread Sealant in White
White Seal Plus™ 1/4 pt Pipe Thread Sealant in White
Frequently Purchased Together
Product Details
- Non-setting formula allows for easy disassembly of joints without damage to pipe, fittings, or threads
- Suitable for a wide range of gas, plumbing, and water piping applications
- Contains finely homogenized PTFE particles for filling cracks and thread imperfections - ensuring a leak-proof seal
- 3-years shelf life
- Zero VOC content
- Zero-VOC content minimizes environmental impact and improves working conditions
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Metal, Plastic
- CARB OTC LEED Compliant:
- Yes
- Collection:
- White Seal Plus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 10000#
- Size:
- 1/4 pt
- Temperature Range:
- -50 to 455 Deg F (-45 to 235 Deg C)
- UL Listed:
- No
- cUPC Certified:
- Yes