Weld-On® Multi-Purpose Medium Body Cement in Clear

I1025

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Do not use this cement for other plastic types
  • For use on Styrene drain and sewer pipe and fittings. Can also be used on Styrene vacuum pipe systems
  • Medium-bodied, fast-setting, low VOC Styrene rubber cement for Styrene rubber plastic pipe with interverence fit through 6" (160 mm) diameter

SPECIFICATIONS

ASTM Specifications
ASTM F-493
Color Finish
Clear
Size
1/2 pt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday