1 qt PVC Clear Primer
P-68™ 1 qt PVC Clear Primer
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
- Quality low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-68™
- Color:
- Clear
- IAPMO Listed -:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 qt