32 oz. PVC Purple Primer

You last purchased this on
 
Weld-On®

P-70™ 32 oz. PVC Purple Primer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

P-70™ 32 oz. PVC Purple Primer

  • Fast #
  • Part #I10223
  • Item #458682
  • Manufacturer Part #10223
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Excellent for cold weather applications
  • Made in USA
  • Premium, industrial strength, low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-656
CARB OTC LEED Compliant:
Yes
Collection:
P-70™
Color:
Purple
Height:
5 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz