19.2 oz PVC Clear Primer
P-70™ 19.2 oz PVC Clear Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent for cold weather applications
- Made in USA
- Premium, industrial strength, low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-70™
- Color:
- Clear
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 pt
- Weight:
- 1 lb