4.8 oz PVC Clear Primer
P-70™ 4.8 oz PVC Clear Primer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
- Strong, aggressive priming action ideal for use in cold weather
- Premium, industrial-strength, low-VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all classes and schedules of PVC and CPVC and especially recommended for use on Schedule 80 and large-size pipe
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- PVC Fittings, CPVC Fittings
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-70™
- Color:
- Purple
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1/4 pt