0 items

Water-Tite Plastic Water Heater Pan

I869

Diameter

Starting at $16.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Depth
2-1/2 in
Diameter
18 in
Height
2-1/2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday