0 items

Weld-On PVC Cement in Blue

I1249

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • Medium-bodied, fast-setting, low VOC ABS cement for all classes and schedules awith interference fit through 8" diameter
  • Plumbing quality cement for wet conditions and/or quick pressurization

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
4 oz

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday