0 items

Weld-On PVC Heavy Duty Cement in Grey

I101

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Good gap filling properties and its medium set allows more working time in warm weather
  • Heavy-bodied, medium-setting, low VOC PVC Cement for all classes and schedules with interference fit,included SCH 80 through 12" (315 mm) diameter (non-pressure applications only up to 18")
  • Quality information for plumbing,industrial, pool, irrigation and electrical piping systems

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
CSA Certified
CSA B137.3
Color Finish
Grey
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday