0 items

Weld-On PVC Medium Body Cement in Aqua Blue

I1016

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • Medium bodied, extremely fast setting, low VOC PVC Cement for all classes and schedules with interference fit through 6" diameter
  • Premium formula for wet conditions and/or quick pressurization
  • Suitable for irrigation, plumbing and pool and spa applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Aqua Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday