0 items

Weld-On PVC Multi-Purpose Medium Body Cement in Green

I1027

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Medium bodied, fast setting, low VOC transition Cement for all classes and schedules with interference fit through 6" diameter
  • Specially designed for use on ABS to PVC transition joints in non-pressure systems
  • Suitable for sewer, DWV and conduit

SPECIFICATIONS

ASTM Specifications
ASTM D-3138
Color Finish
Green
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday