Weld-On® PVC Primer Cleaner in Purple

I1021

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quality low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Application
PVC
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday