Square Screw Strainer for 2 - 3 in. ABS Pipe Polished Chrome

This product has been replaced by

No image available
AB & A™ 2 x 3 in. Solvent Weld Plastic Polished Chrome Shower Drain
Manufacturer Part #63604
You last purchased this on
 
Weld-On®

Square Screw Strainer for 2 - 3 in. ABS Pipe Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
AB & A™ 2 x 3 in. Solvent Weld Plastic Polished Chrome Shower Drain
Manufacturer Part #63604
Weld-On®

Square Screw Strainer for 2 - 3 in. ABS Pipe Polished Chrome

  • Fast #
  • Part #I89550
  • Item #3093428
  • Manufacturer Part #89550
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tongue and groove clamping collar
  • Beveled edge for recessed installation
  • Solvent weld or no caulk connections
  • Square heavy duty strainer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Strainer
Fits Pipe Size:
2 in - 3 in
Material:
Brass
Trim Ring:
No