0 items

Weld-On Square Screw Strainer for 2 - 3 in. PVC Pipe Polished Chrome

I89404

Color Finish

(Pricing is for Polished Chrome)

$40.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Beveled edge for recessed installation
  • Solvent weld or no caulk installation
  • Square heavy duty strainer
  • Tongue and groove clamping collar

SPECIFICATIONS

Application
PVC Pipe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
2 in - 3 in
Material
Chromed Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday