Face Plate in White
Face Plate in White
Frequently Purchased Together
Product Details
- Economical solution for replacing damaged or misplaced faceplate
- Strong and durably designed
- Replacement faceplate for Water-Tite outlet boxes
- White color matches existing unit
- Wide frame for a clean finish
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Face Plate
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No