Weld-On®

Water Tite 2 in. Push On Plastic White Shower Drain

Part #I85980  |  Manufacturer Part #85980

Grate Color Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Come with stainless steel, white enamel or heavy duty chrome brass strainers
  • Tongue and groove clamping ring with plastic tailpiece
  • Solvent weld only

Specifications

Adjustable: Yes

Collection: Water Tite

Color Finish Category: Whites

Construction: Membrane

Drain Base Height: 2-7/50 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Diameter: 4-1/4 in

Grate Shape: Round

Outlet Type: Push On