2 in. Push On Plastic White Shower Drain
Water Tite 2 in. Push On Plastic White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tongue and groove clamping ring with plastic tailpiece
- Solvent weld only
- Come with stainless steel, white enamel or heavy duty chrome brass strainers
Specifications
- Adjustable:
- Yes
- Collection:
- Water Tite
- Construction:
- Membrane
- Drain Base Height:
- 4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Push On