2 in. Push On Plastic Chrome Shower Drain
This product has been replaced by
Manufacturer Part #63610
Water Tite 2 in. Push On Plastic Chrome Shower Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits over 2" or inside 3" DWV pipe
- Tongue and groove clamping ring with plastic tailpiece
Specifications
- Adjustable:
- Yes
- Collection:
- Water Tite
- Color Finish Category:
- Whites
- Construction:
- Membrane
- Drain Base Height:
- 2-7/50 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Push On