0 items

Weld-On Water Tite 3 in. PVC Push & Repair Closet Flange

I86191

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Water Tite
End Connection 1
Hub
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday