4 in. PVC Flush Fitting Overall Size Closet Flange
4 in. PVC Flush Fitting Overall Size Closet Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 560-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sits 1-1/2 inches off center of drain pipe
- Shifts toilet installation location without having to change existing plumbing piping
- PVC offset toilet flange
- Fits both 3- and 4-inch Schedule 40 DWV (drain, waste, and vent) pipe
- Full 3-inch flow helps prevent clogs
Specifications
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- Weight:
- 1 lb
- Width:
- 6 in